

Design: Solid brass lock body, shackle made of steel. With individually-adjustable digit combination.
€19.97/ pieceexcl. VAT
€24.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 40 mm |
Shackle diameter | 6 mm |
Shackle width | 40 mm |
Shackle height | 26 mm |
Material | Brass |