

Design: Solid brass lock body, shackle made of steel. With individually-adjustable digit combination.
€13.20/ pieceexcl. VAT
€15.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 32 mm |
Shackle diameter | 5 mm |
Shackle width | 14 mm |
Shackle height | 25 mm |
Material | Brass |