

€34.16/ pieceexcl. VAT
€41.33incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 53 mm |
Shackle diameter | 8 mm |
Shackle width | 25 mm |
Shackle height | 63 mm |
High shackle | Yes |