ABUS

ABUS Combination lock 160/50HB50

  • ERIKS:23858796
  • Manufacturer:4003318358388
Image 1
ABUS Marine padlocks for outdoor use.
100% stainless: perfect security even in bad weather.
Suitable weatherproof materials such as stainless steel or suitable plastic coatings protect padlocks used outdoors effectively.
Protection of objects of medium value or with a moderate risk of theft
Technical characteristics:
Shackle in hardened steel
Double locking
Housing and shackle in chrome exclusive gloss
160/50: customizable 4-digit code
Vertical clearance C: 47mm
Save to list

€35.03/ pieceexcl. VAT

€42.39incl. VAT

7 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
50 mm
Shackle diameter
7.5 mm
Shackle width
29 mm
Shackle height
50 mm
High shackle
Yes