ABUS

ABUS Combination lock 158/50

  • ERIKS:23858793
  • Manufacturer:4003318350115
Image 1
Our combination lock 158 has a double shackle lock and an individually adjustable number code.
To secure valuables with an average theft risk, our combination lock 158 is a good solution.
The lock case consists of a zamak lock case, the shackle of hardened steel.
The lock is available in versions with three, four and five digit codes.
The bracket closes with a double lock
158/50: individually resettable 4-digit code
Save to list

€22.80/ pieceexcl. VAT

€27.59incl. VAT

8 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
51 mm
Shackle diameter
8 mm
Shackle width
26 mm
Shackle height
32 mm