ABUS

ABUS Combination lock 155/40 with EAN

  • ERIKS:23858787
  • Manufacturer:4003318308901
Image 1
The combination lock 155 is very well suited to protect objects and the like from casual theft.
Are you looking for a small, easy-to-carry padlock for work or leisure that fits in any pocket? You want to lock your locker or filing cabinet securely? The combination lock 155 could be your choice! To protect smaller valuables or objects from unauthorised access with a low risk of theft, the 155 is useful. The steel shackle can be unlocked using a three-digit number code that you can set individually.
155/40: individually resettable 4-digit code
Save to list

€14.63/ pieceexcl. VAT

€17.70incl. VAT

Sold per: 6Min. order: 6

102 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
44 mm
Shackle diameter
6 mm
Shackle width
19 mm
Shackle height
26 mm