ABUS

ABUS Combination lock 155/30

  • ERIKS:23858792
  • Manufacturer:4003318350023
Image 1
Save to list

€12.00/ pieceexcl. VAT

€14.52incl. VAT

Sold per: 6Min. order: 6

54 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
34 mm
Shackle diameter
5 mm
Shackle width
14 mm
Shackle height
19 mm