ABUS

ABUS Brass padlock Twins SB

  • ERIKS:12526859
  • Manufacturer:4003318118241
Image 1
Brass padlock set 45

Design: Solid brass body with hardened shackle, double bolted. Stainless steel interior, precision pin cylinder with mushroom pins and paracentric key profile for increased protection against manipulation. One key locks all locks in the set.

Save to list

€41.33/ setexcl. VAT

€50.01incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABUS
Lock width
40 mm
Shackle diameter
6.5 mm
Shackle height
21 mm