

€14.03/ pieceexcl. VAT
€16.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABUS |
Lock width | 40 mm |
Shackle diameter | 7 mm |
Shackle width | 20.5 mm |
Shackle height | 25.5 mm |
Material | Aluminium |