ABEBA

ABEBA Shoe 2130 S2 white 45

  • ERIKS:12477543
Image 1
Save to list

€104.13/ pairexcl. VAT

€126.00incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.13

-

3+

€101.39

2.63%

6+

€98.65

5.26%

12+

€95.91

7.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABEBA
Series
2130
Shoe size
45
Shoe size (UK)
10.5
Safety class
S2
Colour
White