

€159.76/ pairexcl. VAT
€193.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABEBA |
Type | 32140 |
Shoe size | 41 |
Norm | EN ISO 20345:2011 S2 SRC |
Safety class | S2 |
Material uppers | Microfibre |
Colour | White |
Outsole | PU |
Material midsole | PU (Polyurethane) |
Material toecap | Steel |
Antistatic | Yes |
Slip resistance | SRC |