

€119.36/ pairexcl. VAT
€144.43incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABEBA |
Shoe size | 39 |
Norm | EN ISO 20345:2011 S1 SRC |
Safety class | S1 |
Material uppers | Smooth leather |
Colour | Black |
Material toecap | Steel |
Antistatic | Yes |