ABEBA

ABEBA Safety sandal 7131031 X-Light white size 40

  • ERIKS:13666132
Image 1
Product characteristics
  • Smooth leather, white
  • Steel toe cap
  • Breathable lining with Silver ions
  • Sanitized treated
  • Slip resistant PU outsole
Save to list

€119.36/ pairexcl. VAT

€144.43incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABEBA
Shoe size
40
Norm
EN ISO 20345:2011 S1 SRC
Safety class
S1
Material uppers
Leather
Colour
White
Material toecap
Steel
Antistatic
Yes