ABEBA

ABEBA Clog 1000 leather white 47

  • ERIKS:23362012
Image 1
Image 2
Image 1
Image 2
Grained leather
Lining leather
Heel patch microfiber
Heel strap non-foldable, adjustable
Instep strap adjustable
Buckle fastening
Steel cap
Suitable for kitchens
Ce, en iso 20345:2011
Save to list

€72.75/ pairexcl. VAT

€88.03incl. VAT

Estimated delivery date - 11/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.75

-

3+

€70.84

2.63%

6+

€68.93

5.26%

12+

€67.01

7.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABEBA
Series
1000
Shoe size
47
Shoe size (UK)
12
Colour
White