ABACUS

ABACUS Dual plate check valve Type: 2239 Steel/Stainless steel Dual plate With spring Class 300 Wafer type 6" (150)

  • ERIKS:14157400
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Carbon steel wafer type check valve, dual plate, retainerless design, Class 300.
Save to list

€906.00/ pieceexcl. VAT

€1,096.26incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ABACUS
Type
2239
Norm
ASME
Housing material
Steel
Material quality
ASTM A352 LCC
Surface protection
Standard manufacturers coating
Nominal inner diameter
6" (150)
Connection
Wafer type
Standard connection
ASME
Pressure rating
Class 300
Flange finish
Raised face
Face to Face norm
API 594
Face to Face length
98 mm
Valve shape
Dual plate
With spring
Yes
Sealing
Stainless steel
Material disc
ASTM A351 CF8M
Material shaft
ASTM A479 316
Spring material
Inconel
Minimum medium temperature (continuous)
-46 °C
Maximum medium temperature (continuous)
345 °C
Maximum pressure difference at 20 °C
50