





€2,544.00/ pieceexcl. VAT
€3,078.24incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ABACUS |
Type | 2238 |
Norm | ASME |
Housing material | Steel |
Material quality | ASTM A352 LCC |
Surface protection | Standard manufacturers coating |
Nominal inner diameter | 10" (250) |
Connection | Wafer type |
Standard connection | ASME |
Pressure rating | Class 150 |
Flange finish | Raised face |
Face to Face norm | API 594 |
Face to Face length | 146 mm |
Valve shape | Dual plate |
With spring | Yes |
Sealing | Stainless steel |
Material disc | ASTM A351 CF8M |
Material shaft | ASTM A479 316 |
Spring material | Inconel |
Minimum medium temperature (continuous) | -46 °C |
Maximum medium temperature (continuous) | 345 °C |
Maximum pressure difference at 20 °C | 20 |