3M

3M Wetordry Paper Sheet 734, P1000, 230 mm x 280 mm, 250 per case

  • ERIKS:23151026
  • Manufacturer:5010027784765
Image 1
3M™ Wetordry™ Paper Sheet 734 is made of a sharp, abrasive silicon carbide material with a flexible and conformable water resistant paper backing. Our 734 sheets have a long life and good surface quality.

Use 3M™ Wetordry™ Paper Sheet 734 on laminated and coated surfaces, fillers, metals, plastics, acrylics and other solid surface materials.

Our 734 paper sheets are made of a sharp, abrasive silicon carbide mineral, which ensures long product life and good surface quality. They’re backed with a flexible and conformable water resistant paper for easier handling.

Use them for off-hand sanding on panelling, lacquer surfaces and metal components.
Save to list
Not available in webshop
284 In stock - Available while stock lasts - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Wetordry™
Series
Wetordry™
Granulation
1000
Length
280 mm
Width
230 mm
Material backing plate
Paper
Sanding Type
Wet/Dry
Backing weight
A Weight