

48,51 €/ pieceexcl. VAT
58,70 €incl. VAT
45 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 471 |
Type | 471F |
Type | 471F |
Series | 471 |
Width | 50 mm |
Length | 33 m |
Thickness | 0.14 mm |
Material | PVC |
Adhesion | Rubber |
Colour | White |