3M

3M Vinyl tape 471, white, 38 mm x 33 m, 0.14 mm

  • ERIKS:23580012
Image 1
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
3M™ Vinyl Tape 471 sticks on contact to a wide variety of surfaces for fast application with no dripping, drying, or cleanup necessary, and removes cleanly, leaving no sticky residue. Our vinyl tape is highly conformable, making it easy to apply to curved areas as well as rough or uneven surfaces. Available in many distinctive colours, the tape can be used in temperatures ranging from 4.44 °C – 76.66 °C. Vinyl tapes are used to clearly mark lanes, corridors and hazardous or no-go areas in factories, warehouses, and hospitals. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents, and since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile, and less costly option than painting. These rugged tapes are also used in automotive maintenance and repair, construction, marine, commercial vehicle, and other industries. Recommended applications: • Lane and safety marking applications • Temporary surface protection • Anodising and electroplating • Fine line paint masking • Colour coding • Canister and storage container sealing • Bundling and reinforcing • Decorating
3M™ Vinyl Tape 471 sticks on contact to a wide variety of surfaces for fast application with no dripping, drying, or cleanup necessary, and removes cleanly, leaving no sticky residue. Our vinyl tape is highly conformable, making it easy to apply to curved areas as well as rough or uneven surfaces. Available in many distinctive colours, the tape can be used in temperatures ranging from 4.44 °C – 76.66 °C. Vinyl tapes are used to clearly mark lanes, corridors and hazardous or no-go areas in factories, warehouses, and hospitals. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents, and since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile, and less costly option than painting. These rugged tapes are also used in automotive maintenance and repair, construction, marine, commercial vehicle, and other industries. Recommended applications: • Lane and safety marking applications • Temporary surface protection • Anodising and electroplating • Fine line paint masking • Colour coding • Canister and storage container sealing • Bundling and reinforcing • Decorating
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
471
Series
471
Width
38 mm
Length
33 m
Colour
White