3M

3M VHB™ tape 5952F, black, 12 mm x 33 m, 1.1 mm

  • ERIKS:23580100
Image 1
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 5952 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Designed for permanent bonding to powder coated and rigit irregular surfaces. Offers good adhesion to the widest variety of surfaces, including further high and medium surface energy plastics and paints, metals and glass.
Designed for permanent bonding to powder coated and rigit irregular surfaces. Offers good adhesion to the widest variety of surfaces, including further high and medium surface energy plastics and paints, metals and glass.
Save to list
Not available in webshop

Sold per: 6Min. order: 6

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
VHB™ Universal
Type
5925F
Type
5925F
Series
VHB™ Universal
Width
12 mm
Length
33 m
Thickness
1.1 mm
Double-sided
Yes
Adhesion
Acrylic
Colour
Black