3M

3M VHB™ tape 4941P, grey, 19 mm x 33 m, 1.1 mm

  • ERIKS:23580036
Image 1
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4941 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Designed for permanent bonding with a high bond strength in critical applications on high to medium surface energy materials. Offering plasticiser resistence.
Designed for permanent bonding with a high bond strength in critical applications on high to medium surface energy materials. Offering plasticiser resistence.
Save to list

€127.19/ pieceexcl. VAT

€153.90incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
VHB™ 4941
Type
4941
Type
4941
Series
VHB™ 4941
Width
19 mm
Length
33 m
Double-sided
Yes
Colour
Grey