3M

3M VHB™ tape 4912F, white, 25 mm x 16.5 m, 2.0 mm

  • ERIKS:23580031
  • Manufacturer:4064035103637
Image 1
3M™ VHB™ Tape 4912F is a firm, white, 2 mm thick, double-sided, pressure-sensitive, closed-cell acrylic foam tape that bonds high surface energy substrates.
The peel adhesion and tensile holding power of 4912F is significantly higher than typical pressure sensitive tape products. It is resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
The peel adhesion and tensile holding power of 4912F is significantly higher than typical pressure sensitive tape products. It is resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
Save to list

€99.78/ pieceexcl. VAT

€120.73incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
VHB™ 4912
Series
VHB™ 4912
Width
25 mm
Length
16.5 m
Thickness
2 mm
Double-sided
No
Colour
White