

€74.16/ pieceexcl. VAT
€89.73incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | VHB™ 4912 |
Series | VHB™ 4912 |
Width | 19 mm |
Length | 16.5 m |
Thickness | 2 mm |
Double-sided | No |
Colour | White |