

€137.46/ pieceexcl. VAT
€166.33incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | VHB™ 4910 |
Series | VHB™ 4910 |
Width | 25 mm |
Length | 33 m |
Thickness | 1 mm |
Double-sided | No |
Adhesion | Acrylic |
Colour | Transparent |