3M

3M Versaflo™ pre-filter, TR-6600

  • ERIKS:12936426
Image 1
Image 2
Image 1
Image 2
Pre-filter can extend the service life of the particulate element of TR-600 series filters by capturing large particles that may otherwise clog the filter. Frequent pre-filter changeout may help optimise system performance.
Protect your 3M™ Versaflo™ Powered Air Turbo TR-600 Series filters from larger particles with 3M™ Versaflo™ Prefilter, TR-6600. Our prefilter can extend the service life of your TR-600 Series filters by capturing large particles that may clog your TR-600 Series filter. Frequent prefilter changeout can help to optimise system performance and may improve battery life and reduce operating costs. TR-6600 can be used alongside 3M™ Versaflo™ Spark Arrestor, TR-662 to provide additional physical protection for your TR-600 Series filters. It's maintenance free and should be discarded when clogged or damaged. This prefilter must be installed and used according to the user instructions.
Protect your 3M™ Versaflo™ Powered Air Turbo TR-600 Series filters from larger particles with 3M™ Versaflo™ Prefilter, TR-6600. Our prefilter can extend the service life of your TR-600 Series filters by capturing large particles that may clog your TR-600 Series filter. Frequent prefilter changeout can help to optimise system performance and may improve battery life and reduce operating costs. TR-6600 can be used alongside 3M™ Versaflo™ Spark Arrestor, TR-662 to provide additional physical protection for your TR-600 Series filters. It's maintenance free and should be discarded when clogged or damaged. This prefilter must be installed and used according to the user instructions.
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

15 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
TR-600
Type
Filter & Pre-filter
Type of accessory
Pre-filter
Suitable for
TR-600 Series
Reusable
No
Packaging
Pack with 50 Pieces
Available with corrective lenses
No
Compatible with Corrective Glasses
No
Weight
1
Accessory
Yes
Spare part
Yes
Norm
CE