3M

3M Versaflo™ integrated suspension high durability head cover, small, S-333SG

  • ERIKS:11884236
Image 1
Image 2
Image 1
Image 2
3M™ Versaflo™ S-Series Powered Air Purifying Respirator Headcovers are available with different suspension and size options.
3M™ Versaflo™ S-Series Headcovers feature integrated head suspensions for full head and face coverage, as well as, limited eye and face protection. Our head covers are cost-effective and can be used with certain 3M™ Powered Air Purifying Respirators and Supplied Air Respirator Systems in a wide variety of applications.
3M™ Versaflo™ S-Series Headcovers feature integrated head suspensions for full head and face coverage, as well as, limited eye and face protection. Our head covers are cost-effective and can be used with certain 3M™ Powered Air Purifying Respirators and Supplied Air Respirator Systems in a wide variety of applications.
Save to list

€107.03/ pieceexcl. VAT

€129.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
S
Type
Headtop
Accessory
Yes
Spare part
Yes
Universal size
No
Length
25 cm
Width
240 mm
Material
Polyamide Fabric
Colour
Grey
Disposable
No