3M

3M Velcro grinding wheel fleece with centring SC-DH 125mm coarse

  • ERIKS:12064087
  • Manufacturer:4046719061075
Image 1
Velcro fleece discs with centring, SC-DH, Ø 125 mm

Scotch-Brite™ SC-DH
Design: Resin-bonded fleece-fibre with aluminium oxide grain (A) on tear-proof fabric. The open weave prevents clogging. With centring for an even better friction grip and exact positioning with the Velcro disc on the backing pad. Thus achieving approx. 50% reduction in vibration.

Application: For cleaning and finishing work.

Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M