3M

3M Velcro grinding wheel fleece with centring SC-DH 115mm very fine

  • ERIKS:12064086
  • Manufacturer:4001895969058
Image 1
Image 2
Image 1
Image 2
Velcro fleece discs with centring, SC-DH, Ø 115 mm

Scotch-Brite™ SC-DH
Design: Resin-bonded fleece-fibre with aluminium oxide grain (A) on tear-proof fabric. The open weave prevents clogging. With centring for an even better friction grip and exact positioning with the Velcro disc on the backing pad. Thus achieving approx. 50% reduction in vibration.

Application: For cleaning and finishing work.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M