3M

3M Speedglas™ G5-03 pro welding helmet without welding filter, 631800

  • ERIKS:15034126
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The 3M™ Speedglas™ G5-03 Pro Welding Helmet uses next-generation technology to help provide dynamic welding protection. Intuitively designed for the challenges faced on the job, this helmet setup includes a haptic function. Just tap 3 times anywhere on either side of the helmet to activate grind or cut mode. We make use of the welding technology of the future, today — equip the 3M™ Speedglas™ G5-03 Pro Welding Helmet with various accessories, such as task-light, neck cover and head cover to configure the helmet to meet your specific needs.3M™ Speedglas™ Welding Helmet, G5-03 Pro is specifically designed for the versatile welder. The helmet allows you to switch between welding and grinding tasks through our new Tap functionality. With highly customisable adjustment settings, including more control over how you see your weld pool and how you configure the helmet for additional protection against radiation, sparks and spatter, G5-03 Pro allows you to take control over your protection. Features 3M™ Speedglas™ Natural Color Technology, Variable Color Technology (with G5-01/03VC), and a Tack Welding Mode (with G5-01/03TW). The new optional Task Light also allows you to see more of your work piece. an optional helmet adapter system also enables the connection of a hard hat for welders requiring head protection.3M™ Speedglas™ Welding Helmet, G5-03 Pro is specifically designed for the versatile welder. The helmet allows you to switch between welding and grinding tasks through our new Tap functionality. With highly customisable adjustment settings, including more control over how you see your weld pool and how you configure the helmet for additional protection against radiation, sparks and spatter, G5-03 Pro allows you to take control over your protection. Features 3M™ Speedglas™ Natural Color Technology, Variable Color Technology (with G5-01/03VC), and a Tack Welding Mode (with G5-01/03TW). The new optional Task Light also allows you to see more of your work piece. an optional helmet adapter system also enables the connection of a hard hat for welders requiring head protection.
Save to list

€111.86/ pieceexcl. VAT

€135.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
G5
Type
Welding Helmet
Model
G5-03 Pro
Time of reaction
0.1 ms
Weight
425 g
Solid colour welding filter
No
Foldable welding filter
No
Auto-darkening filter
Yes
Colour
Black