3M

3M Speciality particulate respirator, FFP1, unvalved, 9913

  • ERIKS:23022460
  • Manufacturer:4046719381937
Image 1
Image 2
Image 1
Image 2
3M™ Speciality Particulate Respirators provide lightweight and comfortable FFP1, FFP2 and FFP3 breathing protection against organic vapours, acid gases, ozone, hydrogen fluoride, and nuisance odours. Our respirators have an activated carbon layer that provides relief against nuisance-level odours. The convex shape, soft inner face seal, nose clip and twin strapping helps adjust to a broad range of faces, and the braided, colour-coded headbands help you quickly identify their protection level.
Get reliable and effective FFP1, FFP2, and FFP3 breathing protection against dusts, mists, organic vapours, acid gases, ozone (NPF 10) and hydrogen fluoride, with 3M™ Speciality Particulate Respirators. They feature an activated carbon layer that provides relief from nuisance odours, and they’re ideal for welding or waste sorting work environments. Our lightweight, cup-shaped design is sturdy and collapse resistant, and the convex shape, soft inner face seal, nose clip and twin strapping helps provide a comfortable fit across a broad range of face shapes. The braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4), blue for FFP2 (NPF 12), and red for FFP3 (NPF 50). Designed to work well with 3M Eyewear and Hearing Protection products.
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

60 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
9913
Protection class
FFP1
Nominal protection factor (NPF)
4
Assigned protection factor
4
Norm
EN 149:2001 + A1:2009
Exhalation valve
No
Packaging
Box with 20 pieces