3M

3M Sound deadening pad, 500 mm x 500 mm, 08840

  • ERIKS:23580878
  • Manufacturer:3134375385435
Image 1
Save to list

€13.24/ pieceexcl. VAT

€16.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Length
50 cm
Width
50 cm
Plate thickness
17 mm
Thickness
17 mm