3M

3M Solus™ CCS safety glasses, lime green temples, Scotchgard™ anti-fog / anti-scratch coating (K&N), clear lens, SCCS01SGAF-GRN-EU

  • ERIKS:14496772
  • Manufacturer:4054596773578
Image 1
3M™ Solus™ CCS Safety Glasses are our rimless safety glasses that feature lime green temples with a Corded Control System (CCS) for attaching corded earplugs. The polycarbonate lens features a Scotchgard™ Anti-Fog and Anti-Scratch Coating on both sides for increased durability and improved vision. Available in a range of lens options.
For users who are intermittently exposed to noise, use 3M™ Solus™ CCS Safety Glasses. Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R™ Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
For users who are intermittently exposed to noise, use 3M™ Solus™ CCS Safety Glasses. Our rimless safety glasses feature lime green temples that have a Corded Control System (CCS) which allows users to keep certain E-A-R™ Corded Earplugs attached and ready for use at all times. The unique temple design holds the cord of the earplugs to keep them securely in place and untangled. When the corded earplugs are not in use, the CCS feature allows them to act as a lanyard for carrying your protective eyewear around your neck. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. *3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
Save to list

€9.38/ pieceexcl. VAT

€11.35incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Solus™
Type
SCCS01SGAF-GRN-EU
Frame Style/Type
Frameless
Coating
Anti Mist & Anti Scratch
Frame colour
Green
Colour lens
Colourless
Approvals
EN 166 FT CE
Other indications
2C-1.2 3M 1 FT K N
Material frame
Polycarbonate
With anti-condensation
Yes