




16,14 €/ pieceexcl. VAT
19,53 €incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 30.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Solus™ |
Type | 2000 S2003SGAF-BGR |
Frame Style/Type | Half-frame |
Coating | Anti Mist |
Frame colour | Grey / Blue |
Colour lens | Amber (yellow) |
Approvals | EN 166:2001 |
Other indications | 2C-1.2 3M 1 FT K N |
Material frame | Plastic |
With anti-condensation | Yes |