3M

3M Solus™ 2000 series,grey/blue-green temple, Scotchgard™ anti-fog coating, clr af-as lens, s2001sgaf-bgr-f EU

  • ERIKS:14496762
  • Manufacturer:4054596732995
Image 1
3M™ Solus™ Safety Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.
For safety glasses with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series. Our stylish safety glasses feature ratchet temple arms that can be adjusted to fit the user, a first for the Solus series. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options. An optional contoured brow guard is also available. Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
For safety glasses with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series. Our stylish safety glasses feature ratchet temple arms that can be adjusted to fit the user, a first for the Solus series. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options. An optional contoured brow guard is also available. Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
Save to list

€19.91/ pieceexcl. VAT

€24.09incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Solus™
Type
2000 S2001SGAF-BGR-F
Frame Style/Type
Half-frame
Coating
Anti Mist
Frame colour
Grey
Colour lens
Colourless
Approvals
EN 166:2001
Other indications
2C-1.2 3M 1 FT K N
Material frame
Plastic
With anti-condensation
Yes