3M

3M Solus™ 2000 series, blue/grey temples, clear anti-scratch+ lens, S2001ASP-BLU

  • ERIKS:14033036
  • Manufacturer:4054596733008
Image 1
Image 2
Image 1
Image 2
3M™ Solus™ Safety Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.
For safety glasses with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series. Our stylish safety glasses feature ratchet temple arms that can be adjusted to fit the user, a first for the Solus series. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options. An optional contoured brow guard is also available. Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
For safety glasses with adjustable ratchet temples that provide a customised fit, use 3M™ Solus™ Safety Glasses 2000 Series. Our stylish safety glasses feature ratchet temple arms that can be adjusted to fit the user, a first for the Solus series. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options. An optional contoured brow guard is also available. Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle.
Save to list

€11.15/ pieceexcl. VAT

€13.49incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Frame Style/Type
Half-frame
Coating
Anti Scratch
Frame colour
Blue
Colour lens
Colourless
Material frame
Plastic