

68,72 €/ pieceexcl. VAT
83,15 €incl. VAT
Sold per: 4Min. order: 4
4 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | X5500 |
Type | Safety Helmet |
Colour | Orange |
Material | ABS |
Norm | EN 397 |
Approvals | EN 397:212+A1:2012, CE |
Vented | Yes |
Suspension | 4 Point ratchet |
High visibility (signal colours) | Yes |
Adjustment | Vertical Adjustment |
With ear muff | Yes |
With facial shield | Yes |
Weight | 0.653 |
42,78 €/ pieceexcl. VAT
51,76 €incl. VAT
25 In stock - Estimated delivery date 22.09.202648,49 €/ pieceexcl. VAT
58,67 €incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01.10.202632,37 €/ pieceexcl. VAT
39,17 €incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 28.09.202625,23 €/ pieceexcl. VAT
30,53 €incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01.10.2026