




6,30 €/ pieceexcl. VAT
7,62 €incl. VAT
Sold per: 20Min. order: 20
20 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | SecureFit™ 200 |
Type | SF201AS |
Coating | Anti Scratch |
Colour | Bright |
Frame colour | Colourless |
Colour lens | Colourless |
Norm | EN 166 1 FT, EN 170 2C-1.2 |