3M

3M SecureFit™ 400X safety glasses, black/black frame, anti-scratch, orange mirror lens, SF416XAS-BLK-EU

  • ERIKS:14496753
  • Manufacturer:4054596624078
Image 1
Image 2
Image 1
Image 2
3M™ SecureFit™ Safety Glasses 400X Series features a lightweight design with a rimless polycarbonate lens, 3M™ Pressure Diffusion Temple Technology, wide flexible temple arms, a soft nose bridge and a brow guard for additional protection from flying particles.
For lightweight eye protection designed for comfort and performance, use 3M™ SecureFit™ Safety Glasses 400X Series. Our safety glasses weigh just 22 g and have a contemporary, stylish look. 3M™ Pressure Diffusion Temple Technology offers a comfortable fit, with wide, flexible temple arms over the ears that provide solid side protection and padding for increased comfort. The soft nose bridge and contoured brow guard rest comfortably against the forehead to help provide additional protection from flying particles, and the wraparound design gives the user a wide field of vision as well as reducing slippage from head movements. These glasses combine well with ear muffs.
For lightweight eye protection designed for comfort and performance, use 3M™ SecureFit™ Safety Glasses 400X Series. Our safety glasses weigh just 22 g and have a contemporary, stylish look. 3M™ Pressure Diffusion Temple Technology offers a comfortable fit, with wide, flexible temple arms over the ears that provide solid side protection and padding for increased comfort. The soft nose bridge and contoured brow guard rest comfortably against the forehead to help provide additional protection from flying particles, and the wraparound design gives the user a wide field of vision as well as reducing slippage from head movements. These glasses combine well with ear muffs.
Save to list

€13.88/ pieceexcl. VAT

€16.79incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Frame Style/Type
Frameless
Coating
Anti Scratch
Frame colour
Black
Colour lens
Orange Mirror