3M

3M Secure Click™ reusable half mask respirator, speaking diaphragm, small, HF-801SD

  • ERIKS:14259926
  • Manufacturer:4054596591578
Image 1
Image 2
Image 1
Image 2
Invented, not imitated, 3M Secure Click Half Facepiece Reusable Respirators offer many innovative features that are designed to meet the demands of today’s workforce. When used with approved 3M™ Secure Click™ Filters, they help protect against particulates and/or a wide variety of gases and vapours. Intuitive, comfortable and reliable. Available in 3 sizes to help fit a wide range of faces.
3M™ Secure Click™ Reusable Half Mask Respirators HF-800 Series help protect against particulates and a wide variety of gases and vapours when used with approved 3M™ Secure Click™ filters. Available in three sizes. Breathability: breathability and comfort provided by the world’s first quad flow cartridge system. Two dual-flow filters on each respirator combine to create four airflow paths for easy breathing. Simplicity: The new 3M™ Secure Click™ Series features a quick, simple filter connection. It works just like a seat belt. Simply align the connections and push until you hear a click and feel confident that filters are installed properly. Easily conduct required seal check prior to each use. The quick, easy, one-touch negative pressure push button seal check provides improved confidence in respirator fit. Comfort: Designed with smart, intuitive features, this facepiece helps provide comfort without compromise. Silicone faceseal with flex-joint nose bridge helps provide a softer feel for more comfort on the wearer’s face. Easy adjust head cradle buckles – pull straps to tighten, squeeze the buckles to loosen. Exhalation valve helps direct exhaled breath and moisture downward. Silicone material for increased comfort and greater durability. This half mask respirator may be used with 3M™ Secure Click™ Cartridges D8000 Series and Filters D3000, D7000, and D9000 Series against a variety of gases, vapours, and particulate hazards according to EN approvals. 3M™ Secure Click™ Half Mask Reusable Respirator can help reduce exposure to many contaminants when properly fitted and used with approved 3M™ Secure Click™ filters.
Save to list

€51.86/ pieceexcl. VAT

€62.75incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Secure Click
Size
S