3M

3M Secure Click™ particulate filter with nuisance level organic vapour and acid gas relief, and ozone up to 10 x OEL, P2 r, D3128

  • ERIKS:14439201
  • Manufacturer:076308401085
Image 1
Image 2
Image 1
Image 2
Experience the breathability and comfort of 3M™ Secure Click™ Particulate Filters, which provide protection against a wide range of dusts, mists and other particles. The 3M™ Secure Click™ connection style enables a quick, simple connection of the particulate filters. Simply align the connections on the facepiece and filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the filters are installed properly. They are CE approved for use with 3M™ Secure Click™ Reusable Respirators HF-800 Series and FF-800 Series. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
The innovative 3M™ Secure Click™ platform features a quick, simple filter connection. It works just like a seat belt. Simply align the connections and push until you hear a click and feel confident that filters are installed properly. Two dual-flow filters on each respirator combine to create four airflow paths in the world’s first quad-flow filter system, providing great breathability and comfort. Swept back filter design offers compatibility with certain welding and grinding shields. 3M™ Secure Click™ Particulate Filters are CE approved for use with 3M™ Secure Click™ Reusable Respirators HF-800 and FF-800 Series and provide protection against a wide range of dusts, mists and other particles. 3M™ Secure Click™ Particulate Filters D9000 Series are encapsulated in hard plastic cases to help protect them from damage, dirt, decontamination spray showers, debris, sparks and high temperatures. Use for a variety of applications such as grinding, sanding and welding. Do not use in environments that are immediately dangerous to life or health (IDLH). 3M™ Secure Click™ Particulate Filters are CE-approved and are designed to help filter a broad range of airborne particulate contaminants when used with half and full facepieces. Change 3M™ Secure Click™ Particulate Filters when they become dirty, damaged, or difficult to breathe through. Compatibility and approvals between filters and facepiece depends on regulations. Please refer to the Technical Datasheet to ensure filter and facepiece are approved.
Save to list

€13.74/ packageexcl. VAT

€16.63incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Secure Click
Series
Secure Click
Filter type
P2 R
Filter class
P2 R
Norm
EN 143:2000/A1:2006
Other indications
Particulate
Connection
Secure Click