3M

3M Secure Click™ particulate filter, P2 r, D7925

  • ERIKS:14496717
  • Manufacturer:076308401122
Image 1
Image 2
Image 1
Image 2
3M™ Secure Click™ Particulate Prefilters can be attached to 3M™ Secure Click™ Dual-flow Gas & Vapour Filters D8000 Series to provide particulate protection from certain solid and liquid particles when used with 3M™ Secure Click™ Reusable Respirators. Use the 3M™ Secure Click™ Filter Retainer D701 to attach two pre-filters to each filter.
3M™ Secure Click™ Particulate Prefilters are used to add particulate protection to 3M™ Secure Click™ Gas & Vapour filters. Replaceable for cost savings: these particulate filters are designed to be easily replaced for a cost-effective solution without changing out your gas and vapour filters. 3M™ Secure Click™ Particulate Prefilters are only compatible with 3M™ Secure Click™ Gas & Vapour Filters D8000 Series to add particulate protection. Used in pairs, attach one filter to each side of 3M™ Secure Click™ Gas and Vapour filters using a 3M™ Secure Click™ D701 Filter Retainer to help protect against certain particulates including dusts, mists, fibers, and metal fumes in addition to a broad range of gases and vapours. Help protect your workforce: 3M offers a free online tool to help you select the appropriate respirators and filters for your workplace respiratory hazards and contaminants and help determine filter change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices. 3M™ Secure Click™ Particulate Prefilters are CE-approved as either P1, P2 or P3 particulate filters and help provide respiratory protection in environments containing particulates when used with 3M™ Secure Click™ Half and Full facepieces, 3M™ Secure Click™ Gas & Vapour Filters D8000 and a 3M™ Secure Click™ D701 Filter Retainer. Not for use in environments that are immediately dangerous to life or health (IDLH). Change your 3M™ Secure Click™ Particulate Prefilters if they become dirty, damaged, or difficult to breathe through.
Save to list

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Sold per: 320Min. order: 320

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Secure Click
Series
Secure Click
Filter type
P2 R
Filter class
P2 R
Norm
EN 143:2000/A1:2006
Other indications
Particulate
Connection
Secure Click