3M

3M Scotch®Packaging tape 309 clear 48mmx66m

  • ERIKS:12014848
Image 1
Scotch® Box Sealing Tape 309 is a low noise general purpose packing tape suitable for light weight applications specifically in the food and beverage industry. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal.

Details
• Economical and reliable box sealing tape for lightweight packaging applications
• Low noise dispensing
• Excellent adhesion to recycled liner paper and fibreboard
• Resists UV rays without yellowing for archival applications
• High edge tear and split resistance
Save to list

€2.43/ pieceexcl. VAT

€2.94incl. VAT

Sold per: 36Min. order: 36

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
309
Series
309
Width
48 mm
Length
66 m
Thickness
0.028 mm
Material
PP
Double-sided
No
Adhesion
Acrylic
Colour
Transparent