3M

3M Scotch-Weld™ low odour acrylic adhesive DP810, tan, 48.5 ml, label1

  • ERIKS:23580780
Image 1
3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is a toughened two-part, room-temperature curing acrylic adhesive specially formulated to bond oily metals, plastics, and other surfaces. With lower Odour and non-flammable properties, 3M™ Scotch-Weld™ Acrylic Adhesive DP810 contributes to a safer work environment compared to typical acrylic adhesives.
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. Provides High Shear and Peel Strength and is Toughened for Impact Resistance This unique acrylic gives you the strong shear and peel strength along with good impact resistance for durability to meet demanding end-use applications. Making work safer, faster, and more efficient, that's just a few of the benefits of 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810. It bonds on a variety of substrates ranging from metals, composite and many plastics including nylon. The acrylic adhesive cures to a tan or black color. Recommended Applications Sporting goods (metal to metal, metal to plastic bonding) Appliance manufacturing (metal to metal, metal to glass) Electronic casing assembly 10 Minute Work Life and 20 Minute Handling Strength With a mix ratio is 1:1, 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 provides a 10 minute work life to allow time to adjust fit prior to setting. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 8-24 hours (at 72°F/22°C). (Note: excess adhesive exposed to air around the bond lines may remain tacky up to 48 hrs.) 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is approved under UL 746C, polymeric materials use in electrical equipment. Easy Adhesion with Acrylic Acrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability, although slightly lower adhesion than 2 part epoxy in some situations. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stable with a moderate shelf life.
When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing. Provides High Shear and Peel Strength and is Toughened for Impact Resistance This unique acrylic gives you the strong shear and peel strength along with good impact resistance for durability to meet demanding end-use applications. Making work safer, faster, and more efficient, that's just a few of the benefits of 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810. It bonds on a variety of substrates ranging from metals, composite and many plastics including nylon. The acrylic adhesive cures to a tan or black color. Recommended Applications Sporting goods (metal to metal, metal to plastic bonding) Appliance manufacturing (metal to metal, metal to glass) Electronic casing assembly 10 Minute Work Life and 20 Minute Handling Strength With a mix ratio is 1:1, 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 provides a 10 minute work life to allow time to adjust fit prior to setting. The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 8-24 hours (at 72°F/22°C). (Note: excess adhesive exposed to air around the bond lines may remain tacky up to 48 hrs.) 3M™ Scotch-Weld™ Low Odour Acrylic Adhesive DP810 is approved under UL 746C, polymeric materials use in electrical equipment. Easy Adhesion with Acrylic Acrylic adhesives, often referred to as epoxy adhesives or epoxy glue, are two-part adhesives that provide excellent bond strength and durability, although slightly lower adhesion than 2 part epoxy in some situations. However, acrylic glues have several features that make them easier to use, including a much faster cure speed, higher tolerance for oily or unprepared bonding surfaces and the ability to bond a wide variety of materials, including nearly all plastics. Newer acrylic adhesive formulations are room temperature stable with a moderate shelf life.
Save to list

€31.49/ pieceexcl. VAT

€38.10incl. VAT

Sold per: 12Min. order: 12

2 In stock - Estimated delivery date 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ DP810
Volume
50 ml