3M

3M Scotch-Weld™ epoxy adhesive 2216, grey, part b, 18 l

  • ERIKS:14582736
Image 1
3M™ Scotch-Weld™ Epoxy Adhesive 2216 allows you to work confidently with tiles and many different materials. Our high strength, two-part epoxy resin is excellent for bonding metals, woods, plastics, rubbers and masonry materials. It’s a perfect tile adhesive – giving a high strength bond, yet flexible to withstand thermal expansion and contraction. It won’t become brittle in the cold, either. Cure at room temperature, to a high strength bond with both high shear and peel strength, without compromise to flexibility. Mix with ease, the base and accelerator are contrasting colours. Our adhesive remains strong in all elements and is resistant to extreme shock, vibration, and flexing

When using a Duo-Pak (DP) size adhesive, rely on 3M dispensing equipment for convenient and accurate metering, mixing and dispensing.

Maintains a Strong Bond Under Expansion, Contraction, and Limited Movement
Our 3M™ Scotch-Weld™ Epoxy Adhesive 2216 is designed for applications where high performance and flexible bonds are required. Its flexibility makes it ideal for applications involving dissimilar surfaces and where differing coefficients of thermal expansion are a consideration. Once fully cured the epoxy maintains an extremely strong bond under expansion, contraction and limited movement while also maintaining a good retention of strength over time and after environmental aging. With a 2:3 mix ratio it is a low viscosity epoxy. It flows smoothly for accurate dispensing. Both the base and accelerator are coded in contrasting colours to ensure you know which half of the product you are using.

Recommended Applications

  • Cryogenic bonding applications where bonded agents might experience temperature extremes
  • Potting where expansion and thermal changes may occur, such as solar panels and appliance or construction applications
  • Military bonding applications, for example bonding parts on movable transports
  • General aerospace and transportation bonding where vibrations and movement are common
  • Bonding ceramic, most plastics and glass to metal
  • Attaching various substrates to masonry and stone

Excellent for Cryogenic Bonding Applications
We've designed the 3M™ Scotch-Weld™ Epoxy Adhesive 2216 to perform under extremely frigid temperatures. Because it can withstand temperatures up to -423°F (-252°C), it is ideal for cryogenic bonding applications. At room temperature it offers a 90 minute work life to allow for repositioning and adjustments. It will slowly cure over 7 days, but can be heat cured to reduce this to as little as 30 minutes (at 200°F/93°C.) It has a bonded shear strength that can withstand up to 3,200 psi at 72°F (24°C).

Understanding Epoxy Adhesives
Epoxy adhesives, including 5 minute epoxy, are part of the class of adhesives called "structural adhesives," which include polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positioned as needed. This work life lasts anywhere from a few minutes to several hours. These structural adhesives provide high shear and peel strengths, depending on the formula, and better heat and chemical resistance than other common adhesives. In general, epoxy adhesives have the highest overall strength and offer the best performance and most resistance to high temperatures, solvents and outdoor weathering.

Epoxy adhesive (often referred to as epoxy glue) is widely used in building and home construction; aircraft and automobile manufacturing; bicycle, boat, golf clubs, ski and snowboard assembly as well as a host of home use and other applications. It is used virtually anywhere high-strength bonds are needed along with resistance to environmental conditions. These adhesives are popular for their ease of use, mechanical strength and chemical resistance. Formulations can be created to make epoxy for plastic flexible or epoxy for metal rigid, epoxy resin transparent or opaque, quick setting or slow setting. The versatility with which these adhesives can be formulated helps meet almost any requirement for bonding wood, metal, glass, stone and various plastics.

The 3M™ Scotch-Weld Epoxy Adhesive 2216 B/A product family is intended for industrial applications. If you are looking for an adhesive specified for aerospace applications requiring conformance to AS9100 quality management standard, please see the 3M™ Scotch-Weld EC-2216 B/A product family.

Save to list

€2,051.41/ drumexcl. VAT

€2,482.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M