3M

3M Scotch-Weld 847 Universal Adhesive brown 1L

  • ERIKS:23580968
  • Manufacturer:3134375223102
Image 1
Details
• High performance adhesive intended to bond gaskets
• Adheres to nitrile rubber, neoprene, SBR, butyl, leather, vinyl and various rubbers
• Excellent fuel, oil and water resistance
• Offers resistance to heat and moisture, performing in temperatures up to 120 °C
• Open bonding range of up to 15 minutes
Save to list

€48.31/ pieceexcl. VAT

€58.46incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 30/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Weld™ 847
Type
847
Volume
1000 ml