3M

3M Scotch® vinyl electrical tape super 33+, black, 38 mm x 33 m, bagged

  • ERIKS:23168464
  • Manufacturer:054007502364
Image 1
Scotch® Vinyl Electrical Tape Super 33+ is the original, market-leading PVC insulating tape. This professional grade tape is highly conformable, with good flexibility for moisture-tight electrical and mechanical protection.
Designed for primary electrical insulation for all wire and cable splices rated up to 600V Scotch® Super 33+™ Vinyl Electrical Tape is the original, market-leading PVC insulating tape. This professional grade tape combines an elastic backing with an aggressive adhesive – for moisture-tight electrical and mechanical protection with minimum bulk. Suitable for cold weather down to -18°C, this tape remains highly conformable and flexible without becoming brittle. It keeps a high level of performance in ambient temperatures up to 105°C.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® Super 33+
Type
33+
Type
33+
Series
Scotch® Super 33+
Width
38 mm
Length
33 m
Thickness
0.18 mm
Material
PVC
Double-sided
No
Adhesion
Rubber
Colour
Black