3M

3M Scotch® Vinyl Color-Coding Electrical Tape 35, Yellow 19mmx20m

  • ERIKS:23168728
  • Manufacturer:051144061099
Image 1
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas.
This tape is 600V rated and withstands a temperature range of 14 to 221 °F (-10 to 105 °C).
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
35
Series
35
Width
19 mm
Length
20 m
Colour
Yellow