
€52.65/ pieceexcl. VAT
€63.71incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Width | 25 mm |
Length | 9 m |
Thickness | 0.3 mm |
Material | Silicone |
Adhesion | Non-Adhesive |
Colour | Grey |