

€11.33/ pieceexcl. VAT
€13.71incl. VAT
Sold per: 80Min. order: 80
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch® 9087 |
Series | Scotch® 9087 |
Width | 12 mm |
Length | 50 m |
Double-sided | Yes |
Colour | Transparent |