3M

3M Scotch® performance masking tape 244, gold, 48 mm x 50 m, 0.08 mm

  • ERIKS:12014864
  • Manufacturer:8021684443343
Image 1
Scotch® Performance Masking Tape 244 is provided with a yellow smooth paper backing and a 0.085 mm thick synthetic adhesive. This tape is particularly resistant to UV, and is waterproof. It has a good temperature resistance (100 ° C).
This tape can be used for a wide range of masking applications, especially for applications where UV resistance and clean removal is required and with an optimum temperature of 100°C for 30 minutes (i.e Marine market)
This tape can be used for a wide range of masking applications, especially for applications where UV resistance and clean removal is required and with an optimum temperature of 100°C for 30 minutes (i.e Marine market)
Save to list

€15.19/ pieceexcl. VAT

€18.38incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch® 244
Series
Scotch® 244
Width
50 mm
Length
50 m
Double-sided
No
Colour
Gold